
8W 120V Philips PAR20 AirFlux Technology Dimmable LED Lamp, White
Description
Philips PAR20 Dimmable LED Lamps with AirFlux Technology provide optimal thermal efficiency in a sleek, lightweight design.
Specifications
Brand Name | Philips Lighting | Item Name | PAR20 Reflector LED Lamp |
Bulb Overall Shape | Reflector | Bulb Shape | PAR20 |
Bulb Base | E26 Medium Screw | Power (Wattage) | 8 W |
Lumens | 470 lm | Color Temperature | 3000 K |
Color Rendering Index (CRI) | 85 | Beam Angle | 36° |
Voltage Rating | 120 V | Bulb Color/Finish | White |
Dimmable | Yes | Diameter | 63 mm |
Maximum Overall Length | 81 mm | UPC | 046677426163 |
Packages
1 - UNIT - 1 |