Abbotsford
phibc7par20fl25dimamb

PHILIPS LIGHTING 7W 120V 2700K Ambient LED PAR20 Lamp, Soft White

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:422139

Description

Philips Ambient LED PAR20 Lamps provide ambient level light to illuminate hard to maintain applications. Mercury and Lead Free. Same size and shape as regular bulbs. Emits virtually no heat and will not fade fabrics. Idea for accent or general room lighting in recessed fixtures. BC7 PAR 20 DIM AMB 27K FL25. Replace Equivelant Incandescent Lamp: 50 Watt - Dimmable / Gradable: Yes - Bulb Type: PAR20 - Base Type: Medium E26 Base - Input Voltage: 120 Volt - Beam Angle: Flood - Burning Position: Universal - Rated Life: 15 Years - Warm Up / Re-Strike Time: Instant On - Indoor Flood - 2700K SoftWhite

Specifications

Brand Name Philips Lighting Item Name PAR20 Reflector LED Lamp
Bulb Overall Shape Reflector Bulb Shape PAR20
Bulb Base E26 Medium Screw Power (Wattage) 7 W
Lumens 280 lm Color Temperature 2700 K
Light Color Warm White Color Rendering Index (CRI) 83
Beam Angle 25° Voltage Rating 120 V
Bulb Color/Finish White Dimmable Yes

Packages

1 - UNIT - 1 4 - UNIT - 4