![phibc8par20amb3000dim](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11699226.jpg?preset=medium)
PHILIPS LIGHTING 451856 8W 110-130V 3000K 470LM PAR20 E27 Base Dimmable LED Reflector, Warm White
Description
Philips LED reflectors provide a dimmable, warm white light, an exceptionally long life, and significant energy savings. With a modern and elegant design, this bulb is the perfect replacement for reflectors with large (E27) screw caps.
Specifications
Brand Name | Philips Lighting | Item Name | PAR20 Reflector Bulb |
Bulb Shape | PAR20 | Bulb Base | E26 Medium |
Power (Wattage) | 8 W | Lumens | 470 lm |
Color Temperature | 3000 K | Light Color | Warm White |
Beam Angle | 25° | Voltage Rating | 120 V |
Bulb Color/Finish | Frosted | Dimmable | Yes |
Packages
1 - UNIT - 1 | 4 - UNIT - (4) |