![phibc8par20amb3000dim120](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11698674.jpg?preset=medium)
8W 120V 3000K AmbientLED PAR20 Indoor Flood Lamp
Description
Philips energy saving LED 8-Watt PAR20 indoor flood light is ideal for use in kitchens, living rooms and dining rooms. It provides a bright, white light and is perfect for general room lighting. Fully Dimmable, this medium base flood light replaces your current 50-Watt halogen PAR20, saving you up to $118.25 in energy costs. Philips Energy Saving LED PAR20 flood light can be used in recessed cans and track light fixtures.
Specifications
Brand Name | Philips Lighting | Item Name | PAR20 Reflector LED Lamp |
Type | Narrow Flood | Bulb Shape | PAR20 |
Bulb Base | E26 Medium | Power (Wattage) | 8 W |
Lumens | 470 lm | Color Temperature | 3000 K |
Average Life | 45000 hr | Light Color | Soft White |
Color Rendering Index (CRI) | 84 | Beam Angle | 25° |
Voltage Rating | 120 V | Dimmable | Yes |
Incandescent Equivalent Wattage | 50 W | Application | Kitchens, Living Rooms And Dining Rooms |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |