EIKO LED12WPAR30/FL830KDIMG4A 12W 3000K 800LM PAR30 Dimmable LED Lamp
Description
LED LiteSpan cost-effective LED solution for replacing 40W-120W PAR halogen lamps. Consumes 85% less energy while lasting 25x longer than the halogen PAR bulbs they replace. Compatible with a wide variety of dimmers (10-100%). Instant-on with no warm-up time, unlike fluorescent replacement lamps. Available in 25° narrow flood and 40° flood beam distributions. Choice of warm white 2700K, soft white 3000K, and natural white 4000K color temperatures. Emits virtually no harmful ultraviolet or infrared radiation.
Specifications
Brand Name | Eiko | Sub Brand | LitespanLED® |
Item Name | PAR30 Reflector LED Lamp | Type | Flood |
Designation | LED12WPAR30/FL/830K-DIM-G4A | Bulb Shape | PAR30 |
Bulb Base | E26 Medium | Power (Wattage) | 12 W |
Lumens | 800 lm | Color Temperature | 3000 K |
Average Life | 25000 hr | Color Rendering Index (CRI) | 80 |
Beam Angle | 40° | Voltage Rating | 120 V |
Dimmable | Yes | Temperature Rating | -4 to 104 °F |
Incandescent Equivalent Wattage | 75 W | Diameter | 3.74 in |
Maximum Overall Length | 4.57 in |
Packages
1 - UNIT - 1 | 24 - UNIT - 24 |