STANDARD PRODUCTS 62499 10W 120V 3000K PAR30LN Narrow Flood Dimmable LED Lamp, Warm White
Description
LED reflector PAR30LN shape lamp. 3000 K colour temperature. Warm white. 25° beam angle. 63 lumen per W. 3771 center beam candlepower. 880 initial lumens. 40000 hours average life.
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | PAR30 Reflector LED Lamp | Designation | LED/PAR30LN/14W/NFL/30K/25/D/STD |
Bulb Shape | PAR30LN | Power (Wattage) | 14 W |
Lumens | 880 lm | Color Temperature | 3000 K |
Average Life | 40000 hr | Light Color | Warm White |
Beam Angle | 25° | Center Beam Candle Power | 3771 cd |
Voltage Rating | 120 V | UPC | 069549624993 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |