![iwaledp20s27w30k40delume](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/399254762.jpg?preset=medium)
STANDARD PRODUCTS 64905 7W 120V 3000K E-Lume LED PAR20 Lamp - 40° Beam Angle
Description
E-Lume LED PAR lamps have a similar look to traditional halogens with their aluminum heat sink and glass diffuser. They are wet location rated which allows them to be installed everywhere. With a choice of colour temperatures and beam angles, these lamps are the perfect solution when replacing your traditional lamps. Completely dimmable, they allow you to create any desired ambiance.
Specifications
Brand Name | Standard Products | Item Name | LED Lamp |
Type | Dimmable | Bulb Shape | PAR20 |
Bulb Base | E26 Medium | Power (Wattage) | 7 W |
Lumens | 575 lm | Color Temperature | 3000 K |
Average Life | 25000 hr | Light Color | Warm White |
DLC | N | Color Rendering Index (CRI) | 80 - 89 |
Beam Angle | 40 ° | Center Beam Candle Power | 600 cd |
Voltage Rating | 120 V | Bulb Color/Finish | Frosted |
Diameter | 63 mm | Maximum Overall Length | 80 mm |
UPC | 069549649057 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 |