STANDARD PRODUCTS 63960 10W 120V 2700K Dimmable PAR30LN LED Reflector Lamp, White
Description
Allowing you to focus light where it matters, these LED reflectors will not let your colours fade. Reduce energy consumption and protect all goods and materials that are sensitive to heat and UV emissions.STANDARD’s LED reflectors are ideal for tracks, recessed luminaires and accent lighting in residential, retail, hospitality and commercial applications.
Specifications
Brand Name | Standard Products | Item Name | LED Lamp |
Type | PAR & BR | Designation | LED/P30L/10W/27K/25/STD |
Bulb Shape | PAR30LN | Bulb Base | E26 Medium |
Power (Wattage) | 10 W | Lumens | 839 lm |
Color Temperature | 2700 K | Average Life | 40000 hr |
DLC | N | Color Rendering Index (CRI) | 92 |
Beam Angle | 25° | Center Beam Candle Power | 2144 cd |
Voltage Rating | 12 VAC | Dimmable | Yes |
Incandescent Equivalent Wattage | 75 W | Diameter | 3-3/4 in |
Maximum Overall Length | 4-21/32 in | Standards | cULus Listed, Energy Star Certified |
UPC | 069549639607 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |