![iwaledp30l10w30k40dstd](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12192043.jpg?preset=medium)
STANDARD PRODUCTS 63062 10W 120V 3000K Dimmable PAR30LN LED Reflector Lamp, White
Description
Allowing you to focus light where it matters, these LED reflectors will not let your colours fade. Reduce energy consumption and protect all goods and materials that are sensitive to heat and UV emissions.STANDARD’s LED reflectors are ideal for tracks, recessed luminaires and accent lighting in residential, retail, hospitality and commercial applications.
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | PAR30 Reflector LED Lamp | Designation | LED/P30L/10W/30K/40/STD |
Bulb Shape | PAR30LN | Power (Wattage) | 10 W |
Lumens | 820 lm | Average Life | 40000 hr |
Light Color | Warm White | Voltage Rating | 120 V |
UPC | 069549630628 |
Packages
1 - UNIT - 1 |