STANDARD PRODUCTS 63965 10W 120V 4000K Dimmable PAR30LN LED Reflector Lamp, White
Description
Allowing you to focus light where it matters, these LED reflectors will not let your colours fade. Reduce energy consumption and protect all goods and materials that are sensitive to heat and UV emissions.STANDARD’s LED reflectors are ideal for tracks, recessed luminaires and accent lighting in residential, retail, hospitality and commercial applications.
Specifications
Brand Name | Standard Products | Item Name | PAR30 Reflector Bulb |
Type | PAR & BR | Designation | LED/P30L/10W/40K/40/STD |
Bulb Shape | PAR30LN | Bulb Base | E26 Medium |
Power (Wattage) | 10 W | Lumens | 929 lm Initial |
Color Temperature | 4000 K | Average Life | 40000 hr |
Light Color | Neutral White | Color Rendering Index (CRI) | 94 |
Beam Angle | 40° | Center Beam Candle Power | 1655 cd |
Voltage Rating | 120 V | Frequency Rating | 60 Hz |
Bulb Color/Finish | White | Dimmable | Yes |
Temperature Rating | -40 to 104 °F | Incandescent Equivalent Wattage | 75 W |
Diameter | 95 mm | Maximum Overall Length | 118 mm |
Environmental Conditions | Damp Location Rated | Standards | cULus Listed, RoHS Compliant, FC, Energy Star Certified |
Application | For Tracks, Recessed Luminaires and Accent Lighting in Residential, Retail, Hospitality and Commercial Applications | UPC | 069549639652 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |