Abbotsford
iwaledp30l10w50k40std

STANDARD PRODUCTS 63967 10W 120V 5000K Dimmable PAR30LN LED Reflector Lamp, White

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:63967

Description

Allowing you to focus light where it matters, these LED reflectors will not let your colours fade. Reduce energy consumption and protect all goods and materials that are sensitive to heat and UV emissions.STANDARD’s LED reflectors are ideal for tracks, recessed luminaires and accent lighting in residential, retail, hospitality and commercial applications.

Specifications

Brand Name Standard Products Type PAR & BR
Lumens 861 lm Average Life 25000 hr
Voltage Rating 120 V UPC 069549639676

Packages

1 - UNIT - 1 6 - UNIT - 6