STANDARD PRODUCTS 63614 9W 120V Standard LED Lamp, PAR30LN, Med Base E26, 3000K, Elume
Description
The perfect replacement for traditional lamps, E-LUME LED lamps offer good value with great performance while providing bright clean light and consistent colour from lamp to lamp. Energy efficient. Consistent lamp to lamp colour and light. Dimmable. Suitable for use in damp locations. Long life. No UV emissions. Applications: Track, recessed and accent light.
Specifications
Brand Name | Standard Products | Sub Brand | E-Lume™ |
Item Name | PAR30 Reflector LED Lamp | Designation | LED/P30L/9W/30K/25/ELUME |
Bulb Shape | PAR30L | Bulb Base | E26 Medium |
Power (Wattage) | 9 W | Lumens | 800 lm |
Color Temperature | 3000 K | Average Life | 40000 hr |
Light Color | Warm White | Color Rendering Index (CRI) | 80 |
Beam Angle | 25° | Center Beam Candle Power | 2190 cd |
Voltage Rating | 0 - 120 VAC | Dimmable | Yes |
Temperature Rating | -20 to 45 °C | Diameter | 3-3/4 in |
Maximum Overall Length | 4-7/16 in | Standards | cULus Listed, FCC Certified, RoHS Compliant |
UPC | 069549636149 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 |