![iwaledp30l9w30k40elume](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/415543626.jpg?preset=medium)
STANDARD PRODUCTS 64909 9W 120V 3000K E-Lume PAR30LN LED Lamp
Description
Standard® offers a wide range of LED lamps like this PAR30LN E26 base model.
Specifications
Brand Name | Standard Products | Sub Brand | E-Lume™ |
Item Name | PAR30 Reflector Bulb | Type | PAR & BR |
Designation | LED/P30L/S2/10W/30K/40D/ELUME | Bulb Shape | PAR30LN |
Bulb Base | E26 Medium | Power (Wattage) | 10 W |
Lumens | 852 lm | Color Temperature | 3000 K |
Average Life | 25000 hr | Light Color | Warm White |
DLC | N | Color Rendering Index (CRI) | 81 |
Beam Angle | 40° | Center Beam Candle Power | 1000 cd |
Voltage Rating | 120 V | Bulb Color/Finish | Frosted |
Dimmable | Yes | UPC | 069549649095 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 |