![iwaledp30ss210w30k40delu](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12209919.jpg?preset=medium)
STANDARD PRODUCTS 64907 10W 120V 3000K E-Lume PAR30SN 40º Beam Angle LED PAR Lamp
Description
E-Lume LED PAR lamps have a similar look to traditional halogens with their aluminum heat sink and glass diffuser. They are wet location rated which allows them to be installed everywhere. With a choice of colour temperatures and beam angles, these lamps are the perfect solution when replacing your traditional lamps. Completely dimmable, they allow you to create any desired ambiance.
Specifications
Brand Name | Standard Products | Sub Brand | E-Lume™ |
Item Name | PAR30 Reflector Lamp | Type | PAR & BR |
Designation | LED/P30S/S2/10W/30K/40D/ELUME | Bulb Shape | PAR30SN |
Bulb Base | E26 Medium | Power (Wattage) | 10 W |
Lumens | 879 lm | Color Temperature | 3000 K |
Average Life | 25000 hr | Light Color | Warm White |
DLC | N | Color Rendering Index (CRI) | 81 |
Beam Angle | 40° | Center Beam Candle Power | 1000 cd |
Voltage Rating | 120 V | Bulb Color/Finish | Frosted |
Dimmable | Yes | UPC | 069549649071 |
Packages
1 - UNIT - 1 | 15 - UNIT - 15 |