![iwaledp30s10w30k25stdblk](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/412409689.jpg?preset=medium)
STANDARD PRODUCTS 63068 10W 120V 30K PAR30 Dimmable LED Lamp, Black
Description
LED systems are quickly becoming the light source of choice for various applications due to their ruggedness, reliability, long life, energy efficiency and low maintenance requirements.
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Type | PAR & BR | Lumens | 800 lm |
Average Life | 40000 hr | Voltage Rating | 120 V |
UPC | 069549630680 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |