Abbotsford
iwaledp30s9w30k40elume

STANDARD PRODUCTS 63613 9W 120V 3000K 879LM E-Lume PAR30SN E26 Medium Base LED Lamp

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:63613

Description

Standard's PAR reflectors have an aluminum heat sink and a quality glass lens, making them look just like a traditional halogen lamp. They are also entirely dimmable, which allows you to create the ambiance you desire.PRODUCT FEATURES:- Shape: PAR30SN- Volts (V): 120- Average Life (Hours): 25000- Initial Lumens: 879- Dimmable: yes- Center Beam Candlepower (CBCP): 1000- Colour Temperature (K): 3000- Heat Sink Colour: Aluminum- Beam Angle (°): 40- Lumen Per Watt: 88- Base: Med Base E26- Watts (W): 10- Maximum Overall Length mm (in): 90 (3 17/32)- Colour Rendering Index (CRI): 81- Brand: E-Lume- Energy Star: Yes- Warranty (yrs): 3

Specifications

Brand Name Standard Products Sub Brand E-Lume™
Item Name PAR30 Reflector Bulb Type LED
Designation LED/P30S/9W/30K/40/ELUME Bulb Shape PAR30S
Bulb Base E26 Medium Power (Wattage) 9 W
Lumens 800 lm Color Temperature 3000 K
Average Life 40000 hr Light Color White
Color Rendering Index (CRI) 80 Beam Angle 40°
Center Beam Candle Power 2190 cd Voltage Rating 0 - 120 VAC
Dimmable Yes Maximum Overall Length 86 mm
UPC 069549636132

Packages

1 - UNIT - 1 20 - UNIT - 20
Substitutes to this product