![iwaledpar30ln11wfl40grya](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12205608.jpg?preset=medium)
STANDARD PRODUCTS 62893 11W 120V Standard Dimmable LED PAR30LN Flood Light
Description
AMBIANCE AMBER lamps deliver warm lighting creating a comfortable and cozy atmosphere. These lamps offer style while minimizing energy and maintenance costs compared to incandescent equivalents. Completely dimmable, they allow the user to create a desired mood for any occasion. Perfect for restaurants, lounges, spas and patios.
Specifications
Brand Name | Standard Products | Sub Brand | Amber |
Item Name | PAR30 Reflector LED Lamp | Type | PAR & BR |
Bulb Overall Shape | Reflector | Designation | LED/PAR30LN/11W/FL/40/D/STD/GRY/AMB |
Bulb Shape | PAR30LN | Bulb Base | E26 Medium |
Power (Wattage) | 11 W | Lumens | 680 lm |
Average Life | 25000 hr | Light Color | Amber |
Color Rendering Index (CRI) | 90 | Beam Angle | 40° |
Voltage Rating | 120 V | Bulb Color/Finish | Frosted |
Dimmable | Yes | UPC | 069549628939 |
Packages
1 - UNIT - 1 | 24 - UNIT - 24 |