Abbotsford
iwap30s12w30k25choice

STANDARD PRODUCTS 66293 12W 120V 3000K 965LM CHOICE Series PAR30SN Medium Base Dimmable LED Lamp, White

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:66293

Description

STANDARD is proud to introduce its new CHOICE line of LED lamps, focusing on efficiency and value. You will always find the CHOICE in this line.

Specifications

Brand Name Standard Products Item Name PAR30 Reflector LED Bulb
Designation P30S/12W/30K/25/CHOICE/STD Bulb Shape PAR30SN
Bulb Base E26 Medium Power (Wattage) 12 W
Lumens 965 lm Color Temperature 3000 K
Average Life 15000 hr DLC N
Color Rendering Index (CRI) 92 Beam Angle 25°
Center Beam Candle Power 3843 cd Voltage Rating 120 V
Bulb Color/Finish White Dimmable Yes
Temperature Rating -20 to 40 °C Diameter 3-3/4 in
Maximum Overall Length 4-3/4 in Standards cULus Listed, FCC Certified, Energy Star Certified, ICES005 Standard, RoHS Compliant
UPC 069549662933

Packages

1 - UNIT - 1 6 - UNIT - 6