![sat11par30lnled5cctwfl](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/447801091.jpg?preset=medium)
SATCO LIGHTING S11587 11W 120V 5CCT PAR30LN Dimmable LED Lamp
Description
11 Watt PAR30LN LED; Medium Base; Silver Finish; CCT Selectable; 120 Volt; 60 Degree Beam Angle
Specifications
Brand Name | Satco Products | Sub Brand | Satco |
Item Name | LED Bulb | Type | LED Bulb |
Bulb Shape | PAR30LN | Bulb Base | E26 Medium Screw |
Power (Wattage) | 11 W | Lumens | 1000 lm |
Color Temperature | 2700/3000/3500/4000/5000 K | Average Life | 25000 hr |
Light Color | Warm White to Natural Light | Color Rendering Index (CRI) | 90 |
Beam Angle | 60° | Center Beam Candle Power | 834 cd |
Voltage Rating | 120 V | Frequency Rating | 60 Hz |
Material | Polycarbonate | Bulb Color/Finish | Clear/Silver |
Dimmable | Yes | Temperature Rating | -20 to 40 °C |
Incandescent Equivalent Wattage | 75 W | Diameter | 3.74 in |
Maximum Overall Length | 4.65 in | Environmental Conditions | Enclosed Fixture Rated, Wet Location Rated |
Standards | cULus Listed, FCC Compliant, Lawful for Sale in California, RoHS Compliant, T20 Compliant | Application | Indoor and Outdoor Lighting |
UPC | 045923115875 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |