Abbotsford
sat125par30snledfl3k120

SATCO LIGHTING S29416 12.5W 120V 3000K PAR30SN Dimmable LED Lamp

Price $11.59 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SATCO LIGHTING
Manufacturer #:S29416

Description

Satco's LED 12.5-watt, PAR30SN lamp maintains the familiar look of the Halogen PAR and Gen1 LED lamps they replace; but at 90 CRI and a higher lumens per watt ratio, it delivers superior light and improved efficiency. Designed for use in track, recessed fixtures and wet locations including outdoor and landscape applications, this versatile lamp has a multitude of applications. This lamp is dimmable and delivers 25,000 hours of warm white light.

Specifications

Brand Name Satco Products Sub Brand Satco
Item Name LED Bulb Type PAR
Designation 12.5PAR30/SN/LED/40'/930/120V Bulb Shape PAR30SN
Bulb Base Medium Power (Wattage) 12.5 W
Lumens 1000 lm Color Temperature 3000 K
Average Life 25000 hr Light Color Soft White
Color Rendering Index (CRI) 90 Beam Angle 40°
Voltage Rating 120 V Amperage Rating 0.104 A
Material Thermoplastic Bulb Color/Finish Clear/Silver
Dimmable Yes Temperature Rating -20 to 45 °C
Incandescent Equivalent Wattage 75 W Maximum Overall Length 3.7 in
Environmental Conditions Enclosed Fixture Rated, Wet Location Rated Standards cULus Listed, Lawful for sale in California, California T24 Compliant
Application For Indoor/Outdoor UPC 045923294167

Packages

1 - UNIT - 1