![sat13par30lnled25d3k120v](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/268269900.jpg?preset=medium)
SATCO LIGHTING S9426 13W 120V 3000K PAR30LN Medium Base Dimmable LED Lamp - 25° Beam Spread, Warm White
Description
13 watt PAR30 Long Neck LED; 3000K; 25' beam spread; Medium base; 120 volts.FEATURES:• Solid State LED lighting• Reflector replacement lamp• Long life• IP65 - Wet location rated• Approved for enclosed fixtures• For Indoor and Outdoor use• ABS Lens• Dimmable
Specifications
Brand Name | Satco Products | Item Name | PAR30 Reflector LED Bulb |
Type | Dimmable | Bulb Overall Shape | Long Neck |
Designation | 13PAR30/LN/LED/25'/3000K/120V/ | Bulb Shape | PAR30LN |
Bulb Base | E26 Medium | Power (Wattage) | 13 W |
Lumens | 1000 lm | Color Temperature | 3000 K |
Average Life | 25000 hr | Light Color | Warm White |
Color Rendering Index (CRI) | 80 | Beam Angle | 25° |
Voltage Rating | 120 V | Bulb Color/Finish | Silver |
Dimmable | Yes | Diameter | 3-3/4 in |
Maximum Overall Length | 4.59 in | UPC | 045923094262 |
Packages
1 - UNIT - 1 |