![sat13par30lnled4027k90](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/10613378.jpg?preset=medium)
SATCO LIGHTING S9487 13W 2700K PAR30LN Medium Base Dimmable LED Lamp - 40° Beam Spread, Warm White
Description
13 watt PAR30 Long Neck LED; 2700K; 40' beam spread; Medium base; 120 volts.FEATURES:• California T24 JA8-2016-E Qualified• Reflector replacement lamp• IP65 - Wet location rated• For Indoor and Outdoor use• Dimmable
Specifications
Brand Name | Satco Products | Item Name | PAR30 Reflector LED Bulb |
Type | Dimmable | Bulb Overall Shape | Long Neck |
Designation | 13PAR30/LN/LED/40'/2700K/90CRI | Bulb Shape | PAR30LN |
Bulb Base | E26 Medium | Power (Wattage) | 13 W |
Lumens | 820 lm | Color Temperature | 2700 K |
Average Life | 25000 hr | Light Color | Warm White |
Color Rendering Index (CRI) | 90 | Beam Angle | 40° |
Voltage Rating | 120 V | Bulb Color/Finish | Silver |
Dimmable | Yes | Diameter | 4.63 in |
Maximum Overall Length | 4.59 in | UPC | 045923094873 |
Packages
1 - UNIT - 1 |