![sat13par30lnled4027k120v](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/268269924.jpg?preset=medium)
SATCO LIGHTING S9430 13W 120V 2700K PAR30LN Medium Base Dimmable LED Lamp - 40° Beam Spread, Warm White
Description
13W PAR30 Long Neck LED; 2700K; 40 deg. beam spread; Medium base; 120V
Specifications
Brand Name | Satco Products | Item Name | PAR30 Reflector LED Lamp |
Type | PAR | Bulb Shape | PAR30LN |
Bulb Base | E26 Medium Screw | Power (Wattage) | 13 W |
Lumens | 1000 lm | Color Temperature | 2700 K |
Average Life | 25000 hr | Light Color | Warm White |
Color Rendering Index (CRI) | 82 | Beam Angle | 40° |
Voltage Rating | 120 V | Bulb Color/Finish | Clear/Silver |
Dimmable | Yes | Diameter | 3-3/4 in |
Maximum Overall Length | 4.59 in | Standards | IP65 Rated |
UPC | 045923094309 |
Packages
1 - UNIT - 1 | 6 - UNIT - (6) |