SATCO LIGHTING S9431 13W 120V 3000K PAR30LN Medium Base Dimmable LED Lamp - 40° Beam Spread, Warm White
Description
13 watt PAR30 Long Neck LED; 3000K; 40' beam spread; Medium base; 120 volts.FEATURES:• Solid State LED lighting• Reflector replacement lamp• Long life• IP65 - Wet location rated• Approved for enclosed fixtures• For Indoor and Outdoor use• ABS Lens• Dimmable
Specifications
Brand Name | Satco Products | Item Name | PAR30 Reflector LED Lamp |
Type | Dimmable | Designation | 13PAR30/LON/LED/40'/3000K/120V/ |
Bulb Shape | PAR30LN | Bulb Base | E26 Medium |
Power (Wattage) | 13 W | Lumens | 525 lm |
Color Temperature | 3000 K | Average Life | 25000 hr |
Color Rendering Index (CRI) | 80 | Beam Angle | 40° |
Center Beam Candle Power | 1300 cd | Voltage Rating | 120 V |
Bulb Color/Finish | Silver, Clear | Dimmable | Yes |
Diameter | 3-3/4 in | Maximum Overall Length | 4.59 in |
UPC | 045923094316 |
Packages
1 - UNIT - 1 |