![sat13par30snled403k120v](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/268269843.jpg?preset=medium)
SATCO LIGHTING S9416 13W 120V 3000K PAR30SN Medium Base Dimmable LED Lamp - 40° Beam Spread, Warm White
Description
13W PAR30 Short Neck LED; 3000K; 40 deg. beam spread; Medium base; 120V
Specifications
Brand Name | Satco Products | Sub Brand | Satco |
Type | Dimmable | Lumens | 1000 lm |
Color Temperature | 3000 K | Average Life | 25000 hr |
Color Rendering Index (CRI) | 80 | Beam Angle | 40° |
Voltage Rating | 120 V | Diameter | 3.75 in |
UPC | 045923094163 |
Packages
1 - UNIT - 1 | 6 - UNIT - (6) |