![sat13par30snled60d27k120](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/268269865.jpg?preset=medium)
SATCO LIGHTING S9420 13W 120V 2700K 1000LM PAR30SN Wide Flood Medium Base Dimmable LED Lamp, Warm White
Description
13 watt PAR30 Short Neck LED; 2700K; 60' beam spread; Medium base; 120 volts.PRODUCT FEATURES:- Solid State LED lighting - Reflector replacement lamp - Long life - IP65 - Wet location rated - Approved for enclosed fixtures - For Indoor and Outdoor use - ABS Lens - Dimmable
Specifications
Brand Name | Satco Products | Item Name | LED Lamp |
Type | PAR | Designation | 13PAR30/SN/LED/60/2700K/120V |
Bulb Shape | PAR30SN | Bulb Base | E26 Medium Screw |
Power (Wattage) | 13 W | Lumens | 1000 lm |
Color Temperature | 2700 K | Average Life | 25000 hr |
Color Rendering Index (CRI) | 80 | Beam Angle | 60° |
Voltage Rating | 120 V | Bulb Color/Finish | Clear/Silver |
Dimmable | Yes | Diameter | 3-3/4 in |
UPC | 045923094200 |
Packages
1 - UNIT - 1 |