![sat60par30lhalxennfl2pk1](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14987177.jpg?preset=medium)
SATCO LIGHTING S2269 60W 120V 3000K PAR30 Narrow Flood Dimmable Halogen Lamp (2/Pack), Clear
Description
60 watt; Halogen; PAR30; Clear; 1500 Average rated Hours; 1090 Lumens; Medium base; 120 volts; 2-Pack.PRODUCT FEATURES:• Energy Saving Halogen• Bright, Crisp light• Indoor / Outdoor• Uniform light output
Specifications
Brand Name | Satco Products | Item Name | PAR30 Reflector LED Bulb |
Type | Halogen | Designation | 60PAR30L/HAL/XEN/NFL/120V 2PK |
Bulb Shape | PAR30 | Bulb Base | Medium |
Power (Wattage) | 60 W | Lumens | 1090 lm |
Color Temperature | 3000 K | Average Life | 1500 hr |
Color Rendering Index (CRI) | 99 | Beam Angle | 34° |
Voltage Rating | 120 V | Bulb Color/Finish | Clear |
Dimmable | Yes | Diameter | 4.5 in |
Standards | RoHS Compliant | UPC | 045923022692 |
Packages
1 - UNIT - 1 |