SATCO LIGHTING S22214 8.5W 120V 3000K PAR30L LED Lamp
Description
Satco's 8.5-watt PAR30 LED is an energy efficient lighting solution for residential and commercial applications. This versatile lamp is designed for use in both track and recessed fixtures. This dimmable bulb can be used both indoors and outdoors and delivers 15,000 hours of soft white light.
Specifications
Brand Name | Satco Products | Item Name | LED Lamp |
Type | PAR | Designation | 8.5PAR30L/LED/930/FL/120V |
Bulb Shape | PAR30L | Bulb Base | E26 Medium Screw |
Power (Wattage) | 8.5 W | Lumens | 700 lm |
Color Temperature | 3000 K | Average Life | 15000 hr |
Light Color | Soft White | Beam Angle | 40° |
Voltage Rating | 120 V | Amperage Rating | 0.117 A |
Material | Plastic | Bulb Color/Finish | Clear/White |
Dimmable | Yes | Incandescent Equivalent Wattage | 75 W |
Environmental Conditions | Wet Location | Application | For Indoor and Outdoor Applications |
UPC | 045923210471 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |