![sat85par30sled830fl120v](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/297607136.jpg?preset=medium)
SATCO LIGHTING S22212 8.9W 120V 3000K PAR30S LED Lamp
Description
Satco's 8.9-watt clear LED flood light offers warm white light and a 40 degree beam spread. The short necked, directional lensed lamp offers Triac dimmability and has a medium base. This flood light delivers 11,000 hours of soft white light.
Specifications
Brand Name | Satco Products | Item Name | LED Lamp |
Type | PAR | Designation | 8.5PAR30S/LED/930/FL/120V |
Bulb Shape | PAR30S | Power (Wattage) | 8.5 W |
Lumens | 700 lm | Color Temperature | 3000 K |
Average Life | 15000 hr | Light Color | Soft White |
Beam Angle | 40° | Voltage Rating | 120 V |
Amperage Rating | 0.117 A | Material | Plastic |
Bulb Color/Finish | Clear/White | Dimmable | Yes |
Incandescent Equivalent Wattage | 75 W | Environmental Conditions | Wet Location |
Application | For Indoor and Outdoor Applications | UPC | 045923210457 |
Packages
1 - UNIT - 1 |