![sat89par30lled830fl120v](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/297588754.jpg?preset=medium)
SATCO LIGHTING S12214 8.9W 120V 3000K PAR30L Medium Base Dimmable LED Lamp, Soft White
Description
8.9W PAR30L LED; 3000K; 40 deg. beam spread; Medium base; 120V
Specifications
Brand Name | Satco Products | Sub Brand | Satco |
Item Name | PAR30 Reflector LED Bulb | Type | PAR |
Bulb Shape | PAR30LN | Bulb Base | Medium |
Power (Wattage) | 8.9 W | Lumens | 700 lm |
Color Temperature | 3000 K | Average Life | 11000 hr |
Light Color | Warm White | Color Rendering Index (CRI) | 80 |
Beam Angle | 40° | Voltage Rating | 120 V |
Frequency Rating | 60 Hz | Material | Plastic |
Bulb Color/Finish | Warm White | Dimmable | Yes |
Temperature Rating | -20 to 45 °C | Incandescent Equivalent Wattage | 75 W |
Diameter | 3-3/4 in | Maximum Overall Length | 4.41 in |
Standards | cULus Wet | UPC | 045923122149 |
Packages
1 - UNIT - 1 | 6 - UNIT - (6) |