![sat89par30lled840fl120v](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/297588758.jpg?preset=medium)
SATCO LIGHTING S12215 8.9W 120V 4000K PAR30L Medium Base Dimmable LED Lamp, Cool White
Description
8.9W PAR30L LED; 4000K; 40 deg. beam spread; Medium base; 120V
Specifications
Brand Name | Satco Products | Sub Brand | Satco |
Type | LED | Lumens | 700 lm |
Color Temperature | 4000 K | Average Life | 11000 hr |
Color Rendering Index (CRI) | 80 | Beam Angle | 40° |
Voltage Rating | 120 V | Material | Plastic |
Dimmable | Yes | Diameter | 3.75 in |
UPC | 045923122156 |
Packages
1 - UNIT - 1 | 6 - UNIT - (6) |