![sat89par30sled840fl120v](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/297588746.jpg?preset=medium)
SATCO LIGHTING S12213 8.9W 120V 4000K PAR30S Medium Base Dimmable LED Lamp, Cool White
Description
8.9W PAR30S LED; 4000K; 40 deg. beam spread; Medium base; 120V
Specifications
Brand Name | Satco Products | Sub Brand | Satco |
Item Name | PAR30 Reflector LED Bulb | Type | PAR |
Bulb Shape | PAR30SN | Bulb Base | Medium |
Power (Wattage) | 8.9 W | Lumens | 700 lm |
Color Temperature | 4000 K | Average Life | 11000 hr |
Light Color | Cool White | Color Rendering Index (CRI) | 80 |
Beam Angle | 40° | Voltage Rating | 120 V |
Frequency Rating | 60 Hz | Material | Plastic |
Bulb Color/Finish | Cool White | Dimmable | Yes |
Temperature Rating | -20 to 45 °C | Incandescent Equivalent Wattage | 75 W |
Diameter | 3-3/4 in | Maximum Overall Length | 3.34 in |
Standards | cULus Wet | UPC | 045923122132 |
Packages
1 - UNIT - 1 | 6 - UNIT - (6) | SKID - SKID - 960 |