![sats29428](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/297599986.jpg?preset=medium)
SATCO LIGHTING S29428 12.5W 120V 4000K PAR30LN Dimmable LED Lamp
Description
Satco's LED 12.5-watt, PAR30LN lamp maintains the familiar look of the Halogen PAR and Gen1 LED lamps they replace; but at 90 CRI and a higher lumens per watt ratio, it delivers superior light and improved efficiency. Designed for use in track, recessed fixtures and wet locations including outdoor and landscape applications, this versatile lamp has a multitude of applications. This lamp is dimmable and delivers 25,000 hours of cool white light.
Specifications
Brand Name | Satco Products | Item Name | LED Lamp |
Type | PAR | Bulb Shape | PAR30LN |
Bulb Base | E26 Medium | Power (Wattage) | 12.5 W |
Lumens | 1000 lm | Color Temperature | 4000 K |
Average Life | 25000 hr | Light Color | Cool White |
Color Rendering Index (CRI) | 90 | Beam Angle | 25° |
Center Beam Candle Power | 2910 cd | Voltage Rating | 120 V |
Frequency Rating | 60 Hz | Material | Thermoplastic (PBT) |
Bulb Color/Finish | Clear | Dimmable | Yes |
Temperature Rating | -20 to 45 °C | Incandescent Equivalent Wattage | 75 W |
Diameter | 3.74 in | Maximum Overall Length | 4.57 in |
Standards | cULus, Energy Star Certified, FCC, RoHS Compliant | UPC | 045923294280 |
Packages
1 - UNIT - 1 |