![stn8par30sn27knfl](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/477253866.jpg?preset=medium)
STANPRO 69218 8W 120V 2700K Choice Series PAR30SN LED Reflector
Description
LED Reflectors Choice Series are ideal for tracks, recessed luminaires and accent lighting in residential, retail, hospitality and commercial applications.
Specifications
Brand Name | Stanpro | Sub Brand | Choice |
Item Name | LED Bulb | Designation | P30S/S2/8W/27K/25/CHOICE/STD |
Bulb Shape | PAR30SN | Bulb Base | E26 Medium Screw |
Power (Wattage) | 8 W | Lumens | 887 lm |
Color Temperature | 2700 K | Average Life | 25000 hr |
Color Rendering Index (CRI) | 96 | Beam Angle | 25° |
Center Beam Candle Power | 3150 cd | Voltage Rating | 120 VAC |
Frequency Rating | 60 Hz | Bulb Color/Finish | White |
Dimmable | Yes | Temperature Rating | -20 to 40 °C |
Diameter | 3-5/8 in | Maximum Overall Length | 3-1/4 in |
Environmental Conditions | Wet Location Rated | Standards | cULus Listed, Energy Star Certified, FCC Compliant, RoHS Compliant |
UPC | 069549025493 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |