
STANPRO 69215 8W 120V 3000K Choice Series LED Reflector
Description
LED Reflectors Choice Series are ideal for tracks, recessed luminaires and accent lighting in residential, retail, hospitality and commercial applications.
Specifications
Brand Name | Stanpro | Sub Brand | Choice |
Item Name | LED Bulb | Designation | P30L/S2/8W/30K/40/CHOICE/STD |
Bulb Shape | PAR30LN | Bulb Base | E26 Medium Screw |
Power (Wattage) | 8 W | Lumens | 901 lm |
Color Temperature | 3000 K | Average Life | 25000 hr |
Color Rendering Index (CRI) | >=90 | Beam Angle | 40° |
Center Beam Candle Power | 1813 cd | Voltage Rating | 120 VAC |
Dimmable | Yes | Incandescent Equivalent Wattage | 75 W |
Diameter | 3-3/4 in | Maximum Overall Length | 4-21/32 in |
Environmental Conditions | Damp Location Rated | Standards | Energy Star Certified, UL Listed |
UPC | 069549025462 |
Packages
1 - UNIT - 1 |