![phi10par30sled830f40dim](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/294022472.jpg?preset=medium)
SIGNIFY 529800 10W 120V 3000K 850LM PAR30S E26 Base Dimmable LED Single Optic Lamp, White
Description
Philips PAR30 LED Single Optic Lamps provide superior lighting aesthetics and optimal thermal efficiency in a sleek, lightweight design. Ideal for general and accent lighting in retail, hospitality and office spaces.BENEFITS AND FEATURES:- Will not fade colors, avoids inventory spoilage- Lowers maintenance costs by reducing re-lamp frequency- 5-year limited warranty- 25,000-hour rated average life*- Virtually UV/IR free in the beam- Contains no mercury
Specifications
Brand Name | Philips Lighting | Item Name | PAR30 Reflector LED Lamp |
Type | Dimmable, Short Neck | Bulb Base Group | Single Contact Medium Screw |
Bulb Overall Shape | Sealed Beam | Designation | 10PAR30S/LED/830/F40/DIM/ULW/120V 6/1FB |
Bulb Shape | PAR30S | Bulb Base | E26 Medium Screw |
Power (Wattage) | 10 W | Lumens | 850 lm |
Color Temperature | 3000 K | Average Life | 25000 hr |
Light Color | White | Color Rendering Index (CRI) | 80 |
Beam Angle | 40° | Center Beam Candle Power | 1600 cd |
Voltage Rating | 120 V | Amperage Rating | 86 mA |
Frequency Rating | 50/60 Hz | Material | Glass |
Bulb Color/Finish | Clear | Dimmable | Yes |
Temperature Rating | 70 °C | Incandescent Equivalent Wattage | 75 W |
Diameter | 3.6 in | Height | 3.4 in |
Maximum Overall Length | 93 mm | Standards | cULus, cCSAus Listed, FCC Part 18, ICES-005, Energy Star Certified |
Application | For Accent Lighting | UPC | 046677529802 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |