PHILIPS LIGHTING 454710 120V 12.5W 35 Degree 4000K Philips PAR30L Single Optic Dimmable LED Lamp, White
Description
Philips Lighting, Base: E26 Medium Screw, Average Life: 25000HR, Color Rendering Index (CRI): 80, Color Temperature: 4000K, Diameter: 3.62 in, Finish: CLEAR, Lumens: 900 LM, Shape: PAR30, Size: PAR30, Type: LED, Voltage Rating: 120V, Wattage: 12.5WTT, DIMMABLE: Yes
Specifications
Brand Name | Philips Lighting | Item Name | PAR30 Reflector LED Lamp |
Type | LED | Designation | 12.5PAR30L/F35 4000 DIM SO |
Bulb Shape | PAR30 | Bulb Base | E26 Medium Screw |
Power (Wattage) | 12.5 W | Lumens | 900 lm |
Color Temperature | 4000 K | Average Life | 25000 hr |
Color Rendering Index (CRI) | 80 | Voltage Rating | 120 V |
Bulb Color/Finish | Clear | Dimmable | Yes |
Diameter | 3.62 in | UPC | 046677454715 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |