![phi12par30lambf25830dim](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/174203122.jpg?preset=medium)
PHILIPS LIGHTING 467829 12W 120V 3000K 850LM PAR30L Dimmable LED Single Optic Lamp with AirFlux Technology, White
Description
Philips PAR30L LED Single Optic Lamps with AirFlux Technology provide superior lighting aesthetics and optimal thermal efficiency in a sleek, lightweight design.
Specifications
Brand Name | Philips Lighting | Item Name | PAR30 Reflector Bulb |
Type | Flood | Designation | 12PAR30L/AMB/F25/830/DIM ULW |
Bulb Shape | PAR30L | Power (Wattage) | 12 W |
Lumens | 850 lm | Average Life | 25000 hr |
Light Color | 830 Warm White | Center Beam Candle Power | 3300 cd |
Amperage Rating | 0.11 A | Bulb Color/Finish | Clear |
Dimmable | Yes | Temperature Rating | 113 °F |
Standards | Energy Star Certified | Application | For Accent and Downlighting |
UPC | 046677467821 |
Packages
1 - UNIT - 1 | 6 - UNIT = (6) | 768 - UNIT = 768 |