PHILIPS LIGHTING 467852 12W 120V 3000K 850LM PAR30L Dimmable LED Single Optic Lamp with AirFlux Technology, White
Description
Philips PAR30S LED Single Optic Lamps with AirFlux Technology provide superior lighting aesthetics and optimal thermal efficiency in a sleek, lightweight design.
Specifications
Brand Name | Philips Lighting | Item Name | PAR30 Reflector LED Bulb |
Type | Wide Flood | Designation | 12PAR30L/AMB/F40/830/DIM ULW |
Bulb Shape | PAR30L | Bulb Base | E26 Medium |
Power (Wattage) | 12 W | Lumens | 850 lm |
Color Temperature | 3000 K | Average Life | 25000 hr |
Light Color | Warm White | Color Rendering Index (CRI) | 80 |
Beam Angle | 40° | Center Beam Candle Power | 1500 cd |
Voltage Rating | 120 V | Amperage Rating | 110m A |
Bulb Color/Finish | Amber | Dimmable | Yes |
Diameter | 4.1 in | Maximum Overall Length | 4.9 in |
Standards | Energy Star Certified | Application | For Use in Enclosed Fixtures |
UPC | 046677467852 |
Packages
1 - UNIT - 1 | 6 - UNIT = (6) | 768 - UNIT = 768 |