![phi12par30lambf40840dim](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11704718.jpg?preset=medium)
PHILIPS LIGHTING 467860 12W 120V 4000K 850LM PAR30 Dimmable LED Single Optic Lamp, Cool White
Description
Philips PAR30 LED Single Optic Lamps provide superior lighting aesthetics and optimal thermal efficiency in a sleek, lightweight design.
Specifications
Brand Name | Philips Lighting | Item Name | PAR30 Reflector Bulb |
Type | Wide Flood | Bulb Overall Shape | Reflector |
Designation | 12PAR30L/AMB/F40/840/DIM ULW | Bulb Shape | PAR30L |
Bulb Base | E26 Medium | Power (Wattage) | 12 W |
Lumens | 850 lm | Color Temperature | 4000 K |
Average Life | 25000 hr | Light Color | Cool White |
Color Rendering Index (CRI) | 80 - 89 | Beam Angle | 40° |
Center Beam Candle Power | 1500 cd | Voltage Rating | 0 - 120 VAC |
Amperage Rating | 110 mA | Dimmable | Yes |
Diameter | 95 mm | Maximum Overall Length | 115 mm |
Application | ACCENT & DOWNLIGHTING | UPC | 046677467869 |
Packages
1 - UNIT - 1 | 6 - UNIT = (6) | 768 - UNIT = 768 |