![phi12par30lend2700dimm](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11689631.jpg?preset=medium)
PHILIPS LIGHTING 410142 12W 120V Philips EnduraLED PAR30L Dimmable Indoor LED Lamp
Description
EnduraLED 12W 2700K PAR30L Dimmable. Energy saving, long life LED PAR long lamps install into existing fixtures, can lower cost with reduced wattage and re-lamping frequency. Features: Soft white light. Ideal for overhead track fixtures. High brightness indoor flood lamps. Application performance close to 50W Halogen PAR. Smooth dimming to 10% of full light levels (Designed for Leading Edge TRIAC dimming systems). Philips' commitment to innovation and quality provides the confidence of partnering with an industry leader. Application: Perfect for track and recessed lighting.
Specifications
Brand Name | Philips Lighting | Item Name | PAR30 Reflector LED Lamp |
Bulb Overall Shape | Reflector | Bulb Shape | PAR30L |
Bulb Base | E26 Medium Screw | Power (Wattage) | 12 W |
Lumens | 660 lm | Color Temperature | 2700 K |
Light Color | Warm White | Color Rendering Index (CRI) | 85 |
Beam Angle | 22° | Center Beam Candle Power | 2900 cd |
Voltage Rating | 120 V | Bulb Color/Finish | White |
Dimmable | Yes | Maximum Overall Length | 109.22 mm |
UPC | 046677410148 |
Packages
1 - UNIT - 1 | 6 - UNIT - (6) | 10 - UNIT - 10 |