SIGNIFY 430165 12W 120V PAR30L Dimmable AirFlux Technology LED Retail Optic Lamp, White
Description
Philips PAR30L LED retail optic lamp with AirFlux technology improves shopping experience with superior lighting aesthetics and optimal thermal efficiency in a sleek, lightweight design.
Specifications
Brand Name | Philips Lighting | Item Name | PAR30 Reflector LED Lamp |
Bulb Shape | PAR30L | Bulb Base | E26 Medium Screw |
Power (Wattage) | 12 W | Lumens | 900 lm |
Color Temperature | 3000 K | Beam Angle | 36° |
Voltage Rating | 120 V | Bulb Color/Finish | White |
Dimmable | Yes | Incandescent Equivalent Wattage | 75 W |
Diameter | 92 mm | UPC | 046677430160 |
Packages
1 - UNIT - 1 |