Abbotsford
phi12par30sambf40830dim

PHILIPS LIGHTING 467910 12W 120V 3000K 850LM PAR30S Dimmable LED Single Optic Lamp, White

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:467910

Description

Philips PAR30S LED Single Optic Lamps with AirFlux Technology provide superior lighting aesthetics and optimal thermal efficiency in a sleek, lightweight design.

Specifications

Brand Name Philips Lighting Item Name PAR30 Reflector LED Bulb
Type Wide Flood Designation 12PAR30S/AMB/F40/830/DIM ULW
Bulb Shape PAR30S Bulb Base E26 Medium
Power (Wattage) 12 W Lumens 850 lm
Color Temperature 3000 K Average Life 25000 hr
Light Color Warm White Color Rendering Index (CRI) 80
Beam Angle 40° Center Beam Candle Power 1500 cd
Voltage Rating 120 V Amperage Rating 110m A
Bulb Color/Finish Amber Dimmable Yes
Diameter 4.1 in Maximum Overall Length 3.6 in
Standards Energy Star Certified Application For Use in Enclosed Fixtures
UPC 046677467913

Packages

1 - UNIT - 1 6 - UNIT = (6) 1056 - UNIT = 1056
This website uses cookies to ensure you get the best experience on our website. Read more
Ok