Abbotsford
phi12par30send2700dimm

PHILIPS LIGHTING 410118 12W 120V Philips EnduraLED PAR30 Dimmable Indoor Flood LED Lamp

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:410118

Description

Philips EnduraLED PAR indoor reflectors with high brightness LEDs are suited for track and recessed lighting. Energy saving, long life LED PAR long and short lamps install into existing fixtures, lower costs with reduced wattage and reduce re-lamping frequency. 12PAR30S/END/F22 2700 DIM 6/1. Bulb: PAR30S [PAR30S mm] - LED Floodlight - Dimmable - Indoor - Lamp Type: Reflector - Lamp Shape: PAR30S - Color Code: WW - Color Designation: Warm White - Beam Angle: 22 D - Beam Description: 22D [Medium beam] - Correlated Color Temperature: 2700 K - Base Type: Medium Screw (E26) - Watts: 12- Voltage: 120

Specifications

Brand Name Philips Lighting Item Name PAR30 Reflector LED Lamp
Bulb Overall Shape Reflector Bulb Shape PAR30S
Bulb Base E26 Medium Screw Power (Wattage) 12 W
Lumens 660 lm Color Temperature 2700 K
Light Color Warm White Color Rendering Index (CRI) 85
Beam Angle 22° Center Beam Candle Power 2900 cd
Voltage Rating 120 V Bulb Color/Finish White
Dimmable Yes Maximum Overall Length 93.0656 mm
UPC 046677410117

Packages

1 - UNIT - 1 6 - UNIT - (6)