PHILIPS LIGHTING 426956 12W 2700K PAR30S LED Single Optic Lamp with AirFlux Technology, White
Description
PAR30S LED Retail optic lamps with AirFlux Technology provide superior lighting aesthetics and optimal thermal efficiency in a sleek, lightweight design.
Specifications
Brand Name | Philips Lighting | Item Name | PAR30 Reflector LED Bulb |
Bulb Shape | PAR30S | Bulb Base | E26 Medium |
Power (Wattage) | 12 W | Lumens | 850 lm |
Color Temperature | 2700 K | Average Life | 50000 hr |
Color Rendering Index (CRI) | 80 | Beam Angle | 36° |
Voltage Rating | 120 V | Dimmable | Yes |
Diameter | 92.3 mm | Maximum Overall Length | 94.27 mm |
Standards | RoHS Compliant | UPC | 046677426958 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |