PHILIPS LIGHTING 426964 12W 120V 3000K Philips PAR30S Single Optic AirFlux Technology LED Lamp, White
Description
PAR30S LED Single optic lamps with AirFlux Technology provide superior lighting aesthetics and optimal thermal efficiency in a sleek, lightweight design.
Specifications
Brand Name | Philips Lighting | Item Name | PAR30 Reflector LED Lamp |
Bulb Shape | PAR30S | Bulb Base | E26 Medium Screw |
Power (Wattage) | 12 W | Lumens | 900 lm |
Color Temperature | 3000 K | Beam Angle | 36° |
Voltage Rating | 120 V | Bulb Color/Finish | White |
Dimmable | No | Diameter | 92 mm |
UPC | 046677426965 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |