PHILIPS LIGHTING 423475 13W 120V 3000K PAR30 LED with AirFlux Technology, White
Description
Philips PAR30 Dimmable LED Lamps with AirFlux Technology provide optimal thermal efficiency in a sleek, lightweight design.
Specifications
Brand Name | Philips Lighting | Item Name | PAR30 Reflector LED Lamp |
Bulb Overall Shape | Reflector | Bulb Shape | PAR30S |
Bulb Base | E26 Medium Screw | Power (Wattage) | 13 W |
Lumens | 750 lm | Color Temperature | 3000 K |
Color Rendering Index (CRI) | 80 | Beam Angle | 36° |
Center Beam Candle Power | 1550 cd | Voltage Rating | 120 V |
Dimmable | Yes | Maximum Overall Length | 88.8 mm |
UPC | 046677423476 |
Packages
1 - UNIT - 1 |