Abbotsford
phi8wpar30leddim

SIGNIFY 463489 LAMP LED 8W PAR30 LN3K 750LM DIM 463489

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:463489

Description

LED Lamp with medium base. It features indoor or outdoor reflector delivers exceptionally long life, significant energy savings and beautiful light and contains no mercury. This energy-saving 8 W LED bulb can replace a standard 75 W halogen. The indoor spotlight is ideal for use in kitchens, living rooms and dining rooms and provides a bright white light that is perfect for general room lighting. Fully dimmable while retaining its color temperature, it can be used in recessed cans and some track light fixtures.

Specifications

Brand Name Signify Lighting Type LED
Lumens 750 lm Color Temperature 3000 K
Average Life 25000 hr Voltage Rating 120 V
Application ACCENT & DOWNLIGHTING UPC 046677463489

Packages

1 - UNIT - 1 4 - UNIT - 4