Abbotsford
phibc11par30lamb3000dim

PHILIPS LIGHTING 432930 11W 3000K 750LM PAR30L Dimmable LED Indoor Flood Light Bulb, White

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:432930

Description

Philips Energy Saving LED 11-Watt PAR30L indoor flood light is ideal for use in kitchens, living rooms and dining rooms. It provides a soft, white light and is perfect for general room and accent lighting. Fully Dimmable, this medium base flood light replaces your current 75-Watt halogen PAR30, saving you up to 176 in energy costs. Philips Energy Saving LED PAR30L flood light can be used in the recessed cans and track light fixtures. Personalize your home with stylish accent or ambient lighting. Philips LED light bulbs can enhance your home with bright, white light, while reducing your carbon footprint and your electric bill. The elegant design provides increased life when compared to less-efficient incandescent. Philips LED lighting can improve ambience, energy-efficiency and comfort in your home while delivering performance you can count on. Switching to higher efficiency LED lighting can help reduce your electric bill, preserve our environment and create the perfect lighting for your home. with bulb shapes available in PARs, R, MR16 spots and floods, A-shapes, candles and specialty bulbs, Philips family of LED light bulbs offer a wide range of solutions for household applications.

Specifications

Brand Name Philips Lighting Item Name PAR30 Reflector LED Lamp
Bulb Overall Shape Reflector Designation 11PAR30LAMB3000DIM
Bulb Shape PAR30L Power (Wattage) 11 W
Lumens 750 lm Color Temperature 3000 K
Color Rendering Index (CRI) 81 Beam Angle 25°
Voltage Rating 120 V Material Plastic/Resin/Metal
Bulb Color/Finish White Dimmable Yes
Incandescent Equivalent Wattage 75 W Diameter 3.6 in
Maximum Overall Length 4.4 in Standards Energy Star Qualified
Application For Household Applications, use in Kitchens, Living Rooms and Dining Rooms

Packages

1 - UNIT - 1 2 - UNIT - (2)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok