PHILIPS LIGHTING 418657 12W 3000K PAR30 LED Indoor Flood
Specifications
Brand Name | Philips Lighting | Item Name | PAR30 Reflector LED Lamp |
Type | Flood | Bulb Shape | PAR30L |
Bulb Base | BC12 | Color Temperature | 3000 K |
Light Color | Amber | Beam Angle | 25° |
Dimmable | Yes |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |